tic 7000 lbs Car Lift Adjustable Car Lift w/Remote Control for Home

  • Mfr # EZJG7000A

  • Zoro # G623372369


product price:  $1,668.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EZJG7000A
Zoro #
G623372369
UPC #
197988839675
Country of Origin
China

Description

VEVOR Car Lift, 7000 lbs Capacity Car Lifts for Home Garage, 3-Level Adjustable with 29.4" Lift Height & Remote Control, Auto Lock Portable Car Lift with 4 Rubber Pads & 4 Lifting Columns Thickened Frame Large Electric Hydraulic Pump 4 x Wear-Resistant Casters Versatile Applications Reliable and Convenient Design Safety Reminder Lifting Column Height: 6.8" - 10.2" / 175 - 260 mm,Weight Capacity: 7000 lbs / 3175.1 kg,Item Model Numbert: EZJG7000A,Lifting Pad Dimensions: 4.0" x 3.0" x 3.0" / 101 x 75 x 75 mm,Product Weight: 328.5 lbs / 149 kg,Lift Dimensions (Highest Position): 61.4" x 12.6" x 21.0" / 1560 x 320 x 533 mm,Rated Power: 0.75 kW,Material: Carbon Structural Steel,Lifting Column Length x Width: 4.3" x 3.5" / 110 x 90 mm,Folded Dimensions 70.3" x 12.6" x 3.7" / 1785 x 320 x 95 mm:,Power Supply: AC120V 60Hz

Restrictions

This item has been restricted from sale in the following states: HI, PR, AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.