tic Portable Car Lift 5000 LBS Automatic Car Lift System Jack

  • Mfr # JT-5000

  • Zoro # G323372249


product price:  $1,499.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JT-5000
Zoro #
G323372249
UPC #
840349981949
Country of Origin
China

Description

VEVOR Car Lift, 25.6" Max. Height, 5,000 LBS Capacity Portable Car Lift, with Extended-Length Plates, Heavy-duty Carbon Steel Truck Lift with 120V Power Unit, Auto Car Jack Lifts for Home Garage Shop High Compatibility Adjustable Lifting Range Safe In Use User-Friendly Mobility & Storage Comprehensive Accessory Kit Built to Last Rubber Pads Height Range: 5.12" - 18.5"/130 mm - 470 mm,Unfold Size: 72.2 x 14.2 x 17.2 inch /1835 x 360 x 437 mm,Columns Height Range: 9.06"-25.6"/230 mm - 650 mm,Voltage: AC120V/60Hz,Color: Black,Item Model Number: JT-5000,Rated Power: 0.75kw,Material: Q235B Carbon Steel,Folding Size: 72.2 x 14.2 x 5.1 inch /1835 x 360 x 130 mm,Extension Plate Size: 11 inch /280 mm,Net Weight: 372.6 lbs / 169 kg

Restrictions

This item has been restricted from sale in the following states: HI, PR, AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.