Tool Box 8.6-inch Portable Metal Tool Box with 5 Drawers Tool Organizer
- Mfr # TBHG-905RD
- Zoro # G823371650
product price:Â
$
36.89
/ea
Key Features
Number of Trays
5
Overall Depth
8.59 in
Color
Red
Height
8.08 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBHG-905RD
- Zoro #
- G823371650
- UPC #
- 197988653509
- Country of Origin
- China
Dimensions
- Overall Depth
- 8.59 in
- Height
- 8.08 in
- Width
- 4.65 in
Details
- Number of Trays
- 5
- Item
- Portable Tool Boxes
- Color
- Red
- Material
- Metal
Description
VEVOR Metal Tool Box, 8.6-inch, Portable Metal Tool Box with 5 Drawers, Small Tool Chest with EVA Liners and PP Feet Pads, Heavy-Duty Steel With Ball Bearing Opening and Powder Coated Finish, Red
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.