Shop VEVOR
See all product information
Create Account
Tool Box 18-inch 3-Tier 5-Tray Folding Cantilever Toolbox with Handle Red
- Mfr # HM-457
- Zoro # G023372341
product price:Â
$
41.39
/ea
Key Features
Number of Trays
5
Height
8.47 in
Color
Red
Overall Depth
18 in
Width
7.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM-457
- Zoro #
- G023372341
- UPC #
- 197988651253
- Country of Origin
- China
- Item
- Portable Tool Boxes
- Number of Trays
- 5
- Color
- Red
- Material
- Metal
Dimensions
- Height
- 8.47 in
- Overall Depth
- 18 in
- Width
- 7.88 in
Description
VEVOR Metal Tool Box, 18-inch, 3-Tier 5-Tray Portable Folding Tool Chest Organizer with Handle & Lock Hole, Powder Coated Steel, Cantilever Toolbox for Household Factory Warehouse Repair Shop, Red
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.