Shop VEVOR
See all product information
Create Account
Torque Multiplier Wrench Set 1" Drive 1:64 Lug Nut Remover with 8 Sockets
- Mfr # BD-64D-A
- Zoro # G023372617
product price:Â
$
69.89
/ea
Key Features
Max. Rated Output
6,800 N.m
Torque Ratio
1:64
Overall Height
12.41 in
Finish
Spray Coating
Overall Length
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-64D-A
- Zoro #
- G023372617
- UPC #
- 197988076698
- Country of Origin
- China
- Max. Rated Output
- 6,800 N.m
- Torque Ratio
- 1:64
- Finish
- Spray Coating
- Material
- High-Quality Alloy Steel
- Item
- Torque Multiplier
Dimensions
- Overall Height
- 12.41 in
- Overall Length
- 15.75 in
- Width
- 3.75 in
Description
VEVOR Torque Multiplier, 1 Inch Drive Lug Nut Wrench/Multiplier Heavy Duty Torque Multiplier Wrench Set, 1:64 6,800N.m Lug Nut Remover, Includes 8 Sockets (24-38mm) and Storage Case
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.