Truck Straps Winch Straps 4" x 30' with Flat Hook for Towing 10 Pack Blue, 10PK
- Mfr # PG-08240002
- Zoro # G023372693
product price:Â
$
97.89
/pk of 10, $9.79/ea
Key Features
Material
Polyester
Width
4 in (10.2 cm)
Length
30 ft (9.1 m)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PG-08240002
- Zoro #
- G023372693
- UPC #
- 840349936475
- Country of Origin
- China
- Item
- Winch Style Tie-Down Straps
- Color
- Blue
- Material
- Polyester
Dimensions
- Width
- 4 in (10.2 cm)
- Length
- 30 ft (9.1 m)
Description
VEVOR Winch Straps, 4" x 30', 6000 lbs Load Capacity, 18000 lbs Breaking Strength, Truck Straps with Flat Hook, Flatbed Tie Downs Cargo Control for Trailers, Farms, Rescues, Tree Saver, Blue (10 Pack) Boosted Load Power Durable? Absolutely Easy-Peasy Flat Hook No Fuss, Just Function Travel with Confidence Versatile Vibes Flat Hook Material: Carbon Structural Steel,Winch Strap Width: 4"/10.2 cm,Break Strength: 18000 lbs/8.2 T,Flat Hook Size: 3.8" x 3.7"/96 x 94 mm,Color: Blue,Item Model Number: PG-08240002,Product Weight: 47.6 lbs/21.6 kg,Winch Strap Length: 30'/9.1 m,Quantity: 10 Packs,Winch Strap Material: Polyester,Working Load Limit: 6000 lbs/2.7 T
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.