Shop VEVOR
Create Account
VEVOR Pipe Stand Adjustable Height 28-52 Inch 2500LBS for 1/8 to 12 Inch Pipe
- Mfr # VV-P-1107AV
- Zoro # G823727464
product price:Â
$
81.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VV-P-1107AV
- Zoro #
- G823727464
- UPC #
- 840281535538
- Country of Origin
- China
Description
VEVOR Pipe Stand, V Head Pipe Stand Adjustable Height 28-52 Inch, 2500LBS Pipe Stands with Casters, Folding Portable Pipe Stands for 1/8 to 12 Inch Pipe Supporting
- ADJUSTABLE CONSTRUCTION - The height of this pipe stand is adjustable from 28" to 52" (The height doesn't include casters). Durable V-head supports the pipe of 1/8 to 12 inches/0.32 to 30.48 cm.
- HEAVY DUTY V-HEAD - The pipe stand is constructed of premium steel, rust- and corrosion-proof, durable for a long time. The lock washer ensures security and large capacity. Max lifting weight can reach up to 2500lbs / 1134 kg.
- PORTABLE & COMPACT DESIGN - The whole stand is folding. Storage won't take your much space. It also includes casters and meets your needs if you need to move your tool-easy carry and storage.
- GREAT STABILITY - The foot pads of this V-head pipe stand are widened. The strut tension plate features superior lateral support. Stability is enhanced when you are working in an uneven place.
- WIDE APPLICATION - Welding of heavy pipes, shapes, solids, and rounds. This welding pipe stand supports pipe during pipe threading, pipe hole cutting, roll grooving, etc.
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.