This item is Discontinued.

No Product Image Available

Fl8Se Head Only (Discontinued)

  • Mfr # FM0800
  • Zoro # G508276164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FM0800
Zoro #
G508276164
UPC #
52762041807
Country of Origin
Unknown

Description

This classic FL8se flasher is truly legendary The worlds most popular threecolor sonar flasher, the FL8se is still one of the best allaround flashersonar designs The hallmark threecolor display shows weak targets in green, medium strength targets in orange and strong bottom targets in red 525 segments of resolution, super bright LEDs and 10 interference rejection settings make the FL8se a great yearround flasherfish finder Features Threecolor LED display Green, Orange, Red Threecolor LED display Green, Orange, Red Interference Rejection technology with 10 step adjustment to knockout interference from another nearby depth finder Six depth ranges 20, 30, 40, 60, 80, 120 Adjustable sensitivity control Weatherproof, high impact case Transducer included several transducer options available Backlit scale decal and super bright LED displayUses all Vexilar FL series transducers Specifications Frequency 200 kHz Display resolution 525 segments Current draw 200 ma at 12V DC Power output 400 watts peaktopeak 50 watts RMS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.