Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Deluxe Shirt Excel - Fr 7Oz Tan
Mfr # SES2TN RG S
Zoro # G1213305
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Arc Flash PPE Category 1
- ATPV Rating 7.7 cal/sq cm
- Size S
- Color Tan
Product Information
- Brand Vf Imagewear
- MFR # SES2TN RG S
- Zoro # G1213305
- UPC # 883248240397
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Sleeve Length | 34 1/2 in |
Sleeve Length Type | Long |
Maximum Waist Size | 35 1/2 in |
Maximum Chest Size | 38 in |
Size - Body Type | Regular |
Minimum Chest Size | 34 1/2 in |
Details
Description
ATPV Rating 7.7 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Tan, Fabric Weight 7 oz, Features Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Snap Closure, Closure Type Snaps, Gender Men's, High-Visibility No, Deluxe Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 38 in, Maximum Waist Size 35 1/2 in, Minimum Chest Size 34 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size S, Sleeve Length 34 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, PK100, 52028 (52028)
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO371)
- HEROS PRIDE Duty Belt Accessory, Holds Tourniquet (1118-2)
- TRU-SPEC BDU Trouser, 5XL, Brown (1343)
- MAGID DualHazard 70 oz FR 8812 Navy Work Shirt (SBN70DHXL)
- COAXSHER Wildland Fire Shirt, L, Yellow, Button (FC103-L)
- COAXSHER Wildland Fire Shirt, M, Yellow, Button (FC103-M)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, M (FRS160-DNY MED REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XL (FRS160-DNY XLG REG)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, L (KH841L)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, M (FRS160-GRY MED REG)
- Vf Imagewear Workwear and Protective Clothing