Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame-Resistant Collared Shirt, 3XL, Yl/Gy
Mfr # SLB4HG RG 3XL
Zoro # G5084051
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 3XL
- Hazard Risk Category (HRC) 2
Product Information
- Brand Vf Imagewear
- MFR # SLB4HG RG 3XL
- Zoro # G5084051
- UPC # 635062334291
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 36-1/2 in to 40 in |
Sleeve Length | 36 1/4 in |
Maximum Chest Size | 58 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Minimum Chest Size | 54 1/2 in |
Maximum Waist Size | 57 in |
Details
Description
ANSI Class 3, ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime/Black, Fabric Weight 7 oz, Features Color Block Shirt with Hi-Vis Top Half and Grey Bottom Half to Conceal Dirt and Stain, Full Underarm Gussets, Tailored Sleeve Placket, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 58 in, Maximum Waist Size 57 in, Minimum Chest Size 54 1/2 in, Neck Style Collar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Shoe Traction Pro Sml (08609)
- FLUKE Protective Holster (2138458)
- ERB SAFETY Face Shield, PETG, Clear, .040, 100/case (15187)
- STRANCO Die Cut Letter Label, A (DBV-SINGLE-6-A)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, L (FRS160-DNY LRG REG)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XL)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-M)
- Vf Imagewear Workwear and Protective Clothing