Vf Imagewear

Flame Resistant Polo Shirt, Charcoal, Cotton/Polyester, L (Discontinued)


Free Shipping & Returns


Key Features

  • ATPV Rating 8.2 cal/sq cm
  • Gender Men's
  • Arc Flash PPE Category 2
  • Fits Chest Size 41 in to 45 in
  • Hazard Risk Category (HRC) 2
See all product information

Product Information

Dimensions

Size L
Fits Chest Size 41 in to 45 in
Sleeve Length Long
Size - Body Type Regular
Sleeve Length Type Long
Maximum Chest Size 45 in
Minimum Chest Size 41 in

Details

Item Flame-Resistant Polo Shirt
ATPV Rating 8.2 cal/sq cm
Gender Men's
Arc Flash PPE Category 2
Hazard Risk Category (HRC) 2
Color Gray
Features Concealed Chest Pocket with Pencil Stall, Concealed Pencil Stall Sleeve Pocket, Concealed Rib Knit Cuffs, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, Raglan Sleeves
Closure Type Zipper
Fabric Weight 5.3 oz
Standards NFPA 2112, UL
Number of Pockets 2
Garment Type Shirt
Material Trade Name Excel FR(R)
Shirt Style Polo
Collar Style Lay-Flat
Neck Style Collar
High-Visibility No
Pocket Location Chest, Sleeve
Pattern Solid

Description

ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Concealed Pencil Stall Sleeve Pocket, Concealed Rib Knit Cuffs, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, Raglan Sleeves, Closure Type Zipper, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 45 in, Minimum Chest Size 41 in, Neck Style Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.