Shop All Flame Resistant & Arc Flash Jackets & Coats
This Product is Discontinued
Vf Imagewear
FR Jacket, Yellow, 2XL, 50" Chest, 29-1/2" L (Discontinued)
Mfr # JMJ4HV RG XXL
Zoro # G5115192
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Family Lime
- ATPV Rating 31.2 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 3
- Size 2XL
Product Information
- Brand Vf Imagewear
- MFR # JMJ4HV RG XXL
- Zoro # G5115192
- UPC # 763303709369
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 29 1/2 in |
Minimum Chest Size | 46 in |
Size - Body Type | Regular |
Maximum Chest Size | 50 in |
Details
Description
ANSI Class 3, ATPV Rating 31.2 cal/sq cm, Arc Flash PPE Category 3, Closure Features Double Storm Flaps, Collar Style Lay-Flat, Color Yellow, Cuff Style Open, Fabric Weight 7 oz, Features Hand Warmers Behind Each Pocket.Two Large External Patch Pockets with Concealed Snap Secured Flaps with Hand-Warmers and One Inside Chest Pocket, Separating Heavy-Duty Nomextaped Brass Zipper Covered with Two Layer Storm Flap and Concealed Snap Closure, T, Closure Type Snaps, Zipper, Garment Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.