Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Pants, 28, Tan, Cotton/Polyester

  • Mfr # PT2LKH 28 30

  • Zoro # G813037818


product price: $44.89
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Fabric Weight
6.5 oz
Series
PT2L
Insulated for Cold Conditions
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2LKH 28 30
Zoro #
G813037818
UPC #
-
Country of Origin
Mexico

Dimensions

Size
28
Tag Size
28 x 30
Maximum Waist Size
28 in

Details

Item
Work Pants
Color
Tan
Material
Cotton/Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
6.5 oz
Series
PT2L
Insulated for Cold Conditions
No
Garment Color
Tan
Leg Fit
Straight Leg
Reinforced Locations
Front Pocket Bags
Fly Closure Type
Zipper
Pant Fit
Relaxed Fit
Style
Crew Pant
Total Number of Pockets
4-6
# of Pockets
5
Includes Lining
No
Features
Double-Needle Stitching, Full Inseam Gusset for Added Mobility, Invisible Stretch Waistband, Reinforced Front Pocket Bags, Wider and Longer Belt Loops to Accommodate a Variety of Work Belts
Moisture-Wicking
Yes
Garment Type
Pants
Cleaning and Care Instructions
Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Waist Closure
Buttons
Fit
Straight Leg
Pant Type
Work Pant
Number of Outside Pockets
5
Ankle Type
Open
Total # of Pockets
5

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 6.5 oz, Includes Lining No, Style Crew Pant, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Tan, Inseam 30 in, Maximum Waist Size 28 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.