CC14 Coverall, Cotton, 8.5 oz Fabric Weight, 31 1/2 in Inseam, Blue, 52 Regular

  • Mfr # CC14PB RG 52

  • Zoro # G4851314


product price:  $52.19
/ea

Key Features

Size
52 Regular
Material
Cotton
Fabric Weight
8.5 oz
Inseam
31 1/2 in
Closure Type
Button, Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC14PB RG 52
Zoro #
G4851314
UPC #
036394651412
Country of Origin
Multiple

Dimensions

Size
52 Regular
Fits Waist Size
52 in
Fits Chest Size
52 in
Maximum Chest Size
52 in
Minimum Height
5 ft 7 in
Maximum Waist Size
50 1/2 in
Maximum Height
5 ft 11 in
Size - Numeric
52
Minimum Chest Size
50 1/2 in
Size-Body Type
Regular
Tag Size
50 1/2 x 33 1/2

Details

Item
Coverall
Color
Blue
Material
Cotton
Fabric Weight
8.5 oz
Inseam
31 1/2 in
Closure Type
Button, Snap
Gender
Men's
Series
CC14
Features
Side Vent Openings
Insulated
No
Hammer Loop
No
Number of Outside Pockets
7
Insulated for Cold Conditions
No
Pocket Locations
Breast, Front, Hip
Reinforced Locations
Front Slack Pocket, Patch Hip
Application
Automotive, Maintenance
Includes Lining
No
Designed to Wear Over Clothes
Yes
Water-Resistant
No
Sleeve Type
Long
Collar Style
Lay-Flat
Includes Hammer Loop
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Pass Through Pockets
No
Attached Hood
No

Description

Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Blue, Maximum Chest Size 52 in, Maximum Waist Size 50 1/2 in, Inseam 31 1/2 in, Size 2XL, Size - Numeric 52, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 50 1/2 in, Application Automotive, Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products