Shop VF WORKWEAR
See all product information
Create Account
CP40 Short Sleeve Coverall, Cotton/Polyester, 5 oz Fabric Weight, 33 in Inseam, Navy, 3XL Regular
- Mfr # CP40NV RG 3XL
- Zoro # G3837321
product price:Â
$
52.69
/ea
Key Features
Color
Navy
Material
Cotton/Polyester
Fabric Weight
5 oz
Inseam
33 in
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 3XL Regular
- Maximum Chest Size
- 56 in
- Maximum Height
- 5 ft 11 in
- Minimum Waist Size
- 54 1/2 in
- Size-Body Type
- Regular
- Minimum Height
- 5 ft 7 in
- Maximum Waist Size
- 56 1/2 in
- Minimum Chest Size
- 54 in
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
Short Sleeve Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 56 in, Maximum Waist Size 56 1/2 in, Inseam 33 in, Size 3XL, Size-Body Type Regular, Sleeve Type Short, Minimum Waist Size 54 1/2 in, Minimum Chest Size 54 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Light Soil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.