Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 52In., Navy
Mfr # CC14NV RG 52
Zoro # G4841496
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 52 Regular
- Material Cotton
- Fabric Weight 8.5 oz
- Inseam 31 1/2 in
- Insulated No
Product Information
- Brand Vf Workwear
- MFR # CC14NV RG 52
- Zoro # G4841496
- UPC # 036394559381
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 52 Regular |
Fits Chest Size | 52 in |
Fits Waist Size | 52 in |
Maximum Waist Size | 50 1/2 in |
Minimum Chest Size | 50 1/2 in |
Size-Body Type | Regular |
Maximum Height | 5 ft 11 in |
Tag Size | 50 1/2 x 33 1/2 |
Maximum Chest Size | 52 in |
Size - Numeric | 52 |
Minimum Height | 5 ft 7 in |
Details
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 52 in, Maximum Waist Size 50 1/2 in, Inseam 31 1/2 in, Size 2XL, Size - Numeric 52, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 50 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERSAVER Deck Mounted Eyewash Station No Bowl (EW806)
- TILLMAN 18Oz Chore, Gauntlet, PR (1640)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (A400AF)
- STEEL GRIP Gloves, Aluminized Thermonol (ARL-TH210-14F)
- VF WORKWEAR Coverall, Chest 46In., Green (CT10SG RG 46)
- VF WORKWEAR Coverall, Chest 44In., Navy (CC14NV RG 44)
- VF WORKWEAR Short Sleeve Coverall, 42 to 44In., Navy (CP40NV LN L)
- POLAR PLUS Insulated Heavy Duty Coverall, 4X-Tall (22013NT)
- CARHARTT Bib Overall, L, Black (104393-BLK)
- CARHARTT Bib Overall, 2XL, Black (104393-BLK)
- TRU-SPEC Flight Suit, XL, 34" Inseam, Navy (2651)
- Vf Workwear Coveralls & Overalls