Shop ALPHA DIGITAL
See all product information
Create Account
Bluetooth Smart Glasses, Multi-Lens, Audio/Mic, IP65, 5Hr - Black
- Mfr # G05
- Zoro # G223933922
product price:Â
$
79.99
/ea
Key Features
Frame Color
Multi
Frame Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G05
- Zoro #
- G223933922
- UPC #
- 884945007337
- Country of Origin
- China
- Frame Color
- Multi
- Frame Material
- Plastic
- Item
- Smart Bluetooth Glasses
Description
G05 Bluetooth smart glasses combine advanced functionality with durable design, making them perfect for modern, active lifestyles. Featuring a magnetic lens design- blue light filter reduces screen glare, protecting your eyes and minimizing eye strain. Polarized sunglass lens shields eyes from the sun while outdoors. The night vision lenses enhance visibility, reducing glare from car headlights and improving clarity. The Bluetooth 5.3 connection ensures crystal-clear calls and seamless and stable audio connection up to 30 feet away. The open-ear speaker system, HD MIC and light-feel provide long lasting comfort for your calls/music - controlled by a touch interface. They have over 5 hours of battery life, recharge in just 70 minutes, and auto-shutoff when folded. Crafted from light/impact-resistant material, with durable metal hinges- designed to reduce pressure on the nose and prevent frame breakage or skin irritation. The IP65 waterproof rating for any weather condition- rain/shine.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.