CT10 Coverall, Cotton/Polyester, 7.25 oz Fabric Weight, 32 in Inseam, Gray, 52 Long

  • Mfr # CT10CH LN 52

  • Zoro # G4850885


product price:  $41.39
/ea

Key Features

Material
Cotton/Polyester
Fabric Weight
7.25 oz
Inseam
32 in
Closure Type
Zipper
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT10CH LN 52
Zoro #
G4850885
UPC #
036394432462
Country of Origin
Multiple

Dimensions

Size
52 Long
Fits Chest Size
52 in
Fits Waist Size
52 in
Maximum Waist Size
50 1/2 in
Tag Size
50 1/2 x 32
Size - Numeric
52
Maximum Height
6 ft 3 in
Maximum Chest Size
52 in
Size-Body Type
Tall
Minimum Chest Size
50 1/2 in
Minimum Height
5 ft 11 in

Details

Item
Coverall
Color
Gray
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Inseam
32 in
Closure Type
Zipper
Insulated
No
Gender
Men's
Series
CT10
Features
Action-Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety-Stitched Out seams, Side Vent Openings
Number of Outside Pockets
7
Hammer Loop
No
Water-Resistant
No
Sleeve Type
Long
Designed to Wear Over Clothes
Yes
Insulated for Cold Conditions
No
Zipper Material
Brass
Includes Hammer Loop
No
Pass Through Pockets
No
Collar Style
Lay-Flat
Includes Lining
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Pocket Locations
Chest, Front, Hip
Attached Hood
No

Description

Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 52 in, Maximum Waist Size 50 1/2 in, Inseam 32 in, Size 2XL, Size - Numeric 52, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 50 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.