Men's Long Sleeve Work Shirt, Cotton/Polyester, Button, Yes Pocket(s), Navy, 3XL

  • Mfr # SP14NV RG 3XL

  • Zoro # G4850955


product price: $23.49
/ea

Key Features

Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP14NV RG 3XL
Zoro #
G4850955
UPC #
036394068784
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
36 3/4 in
Fits Chest Size
52 1/2 in to 56 in
Neck Size
18-5/8 to 19-1/2 in
Length
33 1/8 in
Minimum Neck Size
18 5/8 in
Maximum Neck Size
19 1/2 in
Size-Body Type
Regular
Maximum Chest Size
56 in
Minimum Chest Size
53 1/2 in

Details

Item
Long Sleeve Work Shirt
Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
Yes
Features
Color Retention, Oil Release, Wickable Finish
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Type
Long Sleeve
Style
Work Shirt
Pocket Locations
Chest
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Moisture-Wicking
Yes
Series
SP14
Collar Style
Two Piece
Application
Industrial
Front Closure Type
Buttons
Pattern
Solid

Description

Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 36 3/4 in, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 33 1/8 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products