Zoro Homepage

Men's Long Sleeve Work Shirt, Cotton/Polyester, Button, Yes Pocket(s), Navy, L

  • Mfr # SP14NV LN L

  • Zoro # G5468443


product price: $23.49
/ea

Key Features

Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP14NV LN L
Zoro #
G5468443
UPC #
036394068388
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
36 3/4 in
Neck Size
15-5/8 to 16-1/2 in
Fits Chest Size
40 1/2 in to 44 in
Length
33 3/4 in
Maximum Neck Size
16 1/2 in
Maximum Chest Size
46 in
Minimum Neck Size
15 5/8 in
Minimum Chest Size
42 1/2 in
Size-Body Type
Tall

Details

Item
Long Sleeve Work Shirt
Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
Yes
Features
Color Retention, Oil Release, Wickable Finish
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Type
Long Sleeve
Style
Work Shirt
Collar Style
Two Piece
Pocket Locations
Chest
Series
SP14
Front Closure Type
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Pattern
Solid
Application
Industrial
Moisture-Wicking
Yes

Description

Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 36 3/4 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 33 3/4 in, Size-Body Type Tall, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.