Men's Long Sleeve Work Shirt, Cotton/Polyester, Button, Yes Pocket(s), Navy, XL

  • Mfr # SP14NV LN XL

  • Zoro # G4851305


product price: $23.49
/ea

Key Features

Size
XL
Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP14NV LN XL
Zoro #
G4851305
UPC #
036394068418
Country of Origin
Multiple

Dimensions

Size
XL
Sleeve Length
37 1/4 in
Fits Chest Size
44 1/2 in to 48 in
Neck Size
16-1/2 to 17-1/2 in
Length
34 in
Maximum Chest Size
50 in
Minimum Chest Size
46 1/2 in
Size-Body Type
Tall
Maximum Neck Size
17 1/2 in
Minimum Neck Size
16 5/8 in

Details

Item
Long Sleeve Work Shirt
Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
Yes
Features
Color Retention, Oil Release, Wickable Finish
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Type
Long Sleeve
Style
Work Shirt
Pattern
Solid
Collar Style
Two Piece
Application
Industrial
Front Closure Type
Buttons
Series
SP14
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Pocket Locations
Chest
Moisture-Wicking
Yes

Description

Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 37 1/4 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 34 in, Size-Body Type Tall, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.