13 mil Blue Unlined Canners Gloves, 144 pair/case, XL, 288PK
Mfr # C2356BTXL
Zoro # G216384694
product price: $144.99
/pk 288, $0.50/ea
Free Shipping & Returns
Key Features
Glove Liner Material
Unlined
Glove Thickness
13.0 mil
Cuff Style
Straight
Standards
FFDCA, EN ISO 374-1/Type A, EN ISO 374-5
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2356BTXL
Zoro #
G216384694
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL
Glove Thickness
13.0 mil
Glove Length
12 in
Details
Glove Liner Material
Unlined
Item
Canners Gloves
Cuff Style
Straight
Standards
FFDCA, EN ISO 374-1/Type A, EN ISO 374-5
Color
Blue
Glove Materials
Latex
Series
C2356
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.