Zoro Homepage

15mil Green Nitrile, Flock Lined, 13in cuff, 144 pair/CS, SM, 288PK

  • Mfr # C14B27

  • Zoro # G316384716


product price: $242.99
/pk 288, $0.84/ea
Free Shipping & Returns

Key Features

Cuff Style
Straight
Glove Thickness
15.0 mil
Series
C14B2
Glove Liner Material
Flock Lined
Glove Size
SM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14B27
Zoro #
G316384716
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Thickness
15.0 mil
Glove Size
SM
Glove Length
13 in

Details

Cuff Style
Straight
Series
C14B2
Glove Liner Material
Flock Lined
Glove Materials
Nitrile
Item
Nitrile Chemical Gloves
Standards
FFDCA, EN ISO 374-1/Type A, EN ISO 374-5
Color
Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.