
A23A1, Disposable Gloves, 2 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear
Mfr # A23A12
Zoro # G2941332
product price:Â $31.99
/pk 1000, $0.03/eaKey Features
Material
Vinyl
Palm Thickness
2 mil
Color
Clear
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A23A12
Zoro #
G2941332
UPC #
850001981880
Country of Origin
China
Dimensions
Size
M
Palm Thickness
2 mil
Finger Thickness
3 mil
Details
Material
Vinyl
Item
Disposable Gloves
Color
Clear
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
A23A1
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Description
Vinyl General Purpose Glove, Powder-Free, 100CT, Clear, Industrial Grade, Non-Sterile, Used in industrial, food service and for general purpose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.