
A3 HPPE PU Coated Cut Resistant Gloves, Salt & Pepper, 144 PR/CS, Medium, 288PK
Mfr # R11A38
Zoro # G416384715
product price: $580.99
/pk 288, $2.02/ea
Free Shipping & Returns
Key Features
Glove Size
MD
ANSI/ISEA Abrasion Level
5
Series
R11A3
Glove Lining Material
HPPE
Glove Coating Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R11A38
Zoro #
G416384715
UPC #
-
Country of Origin
China
Dimensions
Glove Size
MD
Details
ANSI/ISEA Abrasion Level
5
Series
R11A3
Glove Lining Material
HPPE
Glove Coating Material
Polyurethane
ANSI/ISEA Cut Level
A3
Glove Materials
Polyeurethane
Standards
FFDCA
Glove Coating Finish
Smooth
Color
Gray
ANSI/ISEA Puncture Level
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.