Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Gloves, 15.0 MIL, Green, 288 PK

  • Mfr # C14B29

  • Zoro # G604650257


product price: $288.99
/pk 288, $1.00/ea
Free Shipping & Returns

Key Features

Color
Green
Glove Thickness
15.0 MIL
Special Features
Excellent puncture abrasion and snag resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14B29
Zoro #
G604650257
UPC #
810052974866
Country of Origin
Sri Lanka

Dimensions

Glove Thickness
15.0 MIL

Details

Item
Chemical Resistant Gloves
Color
Green
Special Features
Excellent puncture abrasion and snag resistance

Description

Green Nitrile Chemical Gloves provide excellent puncture, abrasion and snag resistance. Offer strong combination of chemical resistance and strength. Flexible and comfortable. Cotton flock lining absorbs sweat and provides ease of donning and doffing with diamond grip texturing. They protect from bases, oils, many solvents and esters, greases and animal fats. Not recommended for keytones or heavey organic solvents. Size Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.