
Disposable Lab Coat, Lightweight Polypropylene, Snap Closure Closure, White, XL, 30 PK
Mfr # B1AS14
Zoro # G316296682
product price: $35.79
/pk 30, $1.19/eaKey Features
Closure Type
Snap Closure
Collar Style
Fold Down
Standards
FFDCA
Cuff Style
Elastic
Material Weight
28 gsm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AS14
Zoro #
G316296682
UPC #
810052976105
Country of Origin
China
Dimensions
Named Size
XL
Details
Closure Type
Snap Closure
Color
White
Item
Disposable Lab Coat
Collar Style
Fold Down
Standards
FFDCA
Cuff Style
Elastic
Material Weight
28 gsm
Material
Lightweight Polypropylene
Number of Pockets
0
Description
- Protect workers from non-hazardous particles, dust and grime
- Breathable and comfortable 28gsm spunbond polypropylene for all-day wear
- Snap-button front, fold down collar, and elastic wrists for added protection
- Economical and disposable
- Latex free to eliminate allergy concerns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.