
Nitrile, Flat, 4 Abrasion Level, Gray/Black, SM 144 PK
Mfr # G11C17
Zoro # G216296713
product price: $266.99
/pk 144, $1.85/ea
Free Shipping & Returns
Key Features
Color
Gray/Black
Glove Coating Material
Nitrile
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Flat
Standards
FFDCA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G11C17
Zoro #
G216296713
UPC #
810052977737
Country of Origin
China
Dimensions
Glove Size
SM
Details
Color
Gray/Black
Glove Coating Material
Nitrile
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Flat
Standards
FFDCA
Glove Lining Material
Nylon
ANSI/ISEA Puncture Level
2
Glove Materials
Nitrile
Description
- Dexterous, form-fitting gloves ideal for package handling, warehousing, general assembly, machining and maintenance
- Seamless knit nylon liner keeps hands cool and dry
- Black flat nitrile palm coating for puncture and abrasion resistance
- Ultra tacky, smooth surface for secure grip and maximum holding power
- Dark color hides dirt and grime
- Machine washable
- Not made with natural rubber latex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.