Zoro Homepage

Polyethylene Apron, Virgin Low Density Polyethylene, Embossed, 1.0 mil, 46 in, Blue, 28X46"

  • Mfr # B77N25

  • Zoro # G316296699


product price: $84.85
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Virgin Low Density Polyethylene, Embossed
Length
46 in
Thickness
1.0 mil
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B77N25
Zoro #
G316296699
UPC #
810052973364
Country of Origin
China

Dimensions

Length
46 in
Thickness
1.0 mil
Size
28X46"
Width
28 in

Details

Item
Polyethylene Apron
Color
Blue
Material
Virgin Low Density Polyethylene, Embossed
Standards
FFDCA

Description

  • Effective disposable protection against fluids, grease, and oils
  • Die cut embossed polyethylene
  • Over-the-head neck allows for quick and easy removal
  • Adjustable waist ties
  • Blue color aids in contamination control
  • Bulk packaged, 100 aprons individually folded inside inner box. Easily dispense one apron at a time
  • Latex free to eliminate allergy concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.