Auto Body Paints, Primers & Sealers - Gr
- Mfr # ESP188007
- Zoro # G124176046
product price:Â
$
18.65
/ea
Sold in multiples of 6 for
$111.90
Key Features
Compatible Surface Material
Metal
Dry Time
3 hr
Container Type
Aerosol
Use Location
Exterior
Sheen
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESP188007
- Zoro #
- G124176046
- UPC #
- 010155001883
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
Details
- Compatible Surface Material
- Metal
- Dry Time
- 3 hr
- Container Type
- Aerosol
- Use Location
- Exterior
- Item
- Auto Paints
- Sheen
- Gloss
- Surface Texture
- Rough, Smooth
- Base Type
- Polyurethane
- Coverage Area
- 12 ft²/can - 14 ft²/can
- Heat Resistant
- Yes
- Maximum Temperature Resistance
- 90 Degrees F
- VOC Content
- 593.25 g/L
- Color
- Ford Argent Silver
- Dry Time Tack Free
- 30 min
- Sub Brand
- VHT(R) Wheel Paint
- Finish Texture
- Gloss; Satin
- Net Weight
- 11 oz
- Resistance Properties
- Chipping, Cracking, Fading
- Wire Color
- Ford Argent Silver
Description
Auto Paints, Base Type Polyurethane, Color Family Metallic, Compatible Surface Material Metal, Sheen Gloss, Finish Texture Gloss; Satin, Resin Type Not Applicable, Color Ford Argent Silver, Container Size 11 oz, Coverage Area 12 ft2/can - 14 ft2/can, Sub Brand VHT(R) Wheel Paint, Container Type Aerosol, Dry Time 3 hr, Dry Time Tack Free 30 min, Heat Resistant Yes, Maximum Temperature Resistance 90 Degrees F, Net Weight 11 oz, Resistance Properties Chipping, Cracking, Fading
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.