Shop VHT
See all product information
Create Account
High Heat Engine & Exhaust Paints, Prime
- Mfr # ESP739000
- Zoro # G624175983
product price:Â
$
14.69
/ea
Sold in multiples of 6 for
$88.14
Key Features
Sub Brand
VHT(R) Caliper Paint
VOC Content
504.93 g/L
Use Location
Exterior
Surface Texture
Rough, Smooth
Dry Time Tack Free
30 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP739000
- Zoro #
- G624175983
- UPC #
- 010155007397
- Country of Origin
- United States
- Sub Brand
- VHT(R) Caliper Paint
- VOC Content
- 504.93 g/L
- Use Location
- Exterior
- Surface Texture
- Rough, Smooth
- Dry Time Tack Free
- 30 min
- Container Type
- Aerosol
- Coverage Area
- 15 ft²/can - 20 ft²/can
- Sheen
- Satin
- Coating Application
- Brake Components
- Heat Resistant
- It is heat resistant to 900 Degrees F (482 Degrees C) intermittent
- Dry Time
- 1 hr
- Net Weight
- 11 oz
- Compatible Surface Material
- Metal
- Item
- Auto Paints
- Finish Texture
- Gloss; Satin
- Resistance Properties
- Heat Resistant
- Color
- Satin Black
- Maximum Temperature Resistance
- 95 Degrees F
- Base Type
- Ceramic
- Resin Type
- Ceramic
- Features
- It is easy to apply, dries quickly and is remarkably resistant
- Wire Color
- Satin Black
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- It is easy to apply, dries quickly and is remarkably resistant
Description
Auto Paints, Base Type Ceramic, Color Family Black, Compatible Surface Material Metal, Sheen Satin, Finish Texture Gloss; Satin, Resin Type Ceramic, Color Satin Black, Container Size 11 oz, Coverage Area 15 ft2/can - 20 ft2/can, Sub Brand VHT(R) Caliper Paint, Coating Application Brake Components, Container Type Aerosol, Dry Time 1 hr, Dry Time Tack Free 30 min, Features It is easy to apply, dries quickly and is remarkably resistant, Flammability Flammable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.