Viair
84P Portable Compressor - 60 PSI / 1.26 CFM
Mfr # 84
Zoro # G106006019
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Overall Length 11.00 in
- Overall Height 8.00 in
- Weight 4.30 lbs
- Overall Width 4.00 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (.5018OT1B48-S)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 1500 psi (M-4504-0158)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 1/4in. (PCR12-4-4-SS)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z299)
- VIAIR Silver Compressor Kit, 12V, 25Prcnt Duty, S (27520)
- VIAIR Silver Compressor Kit, 12V, 100Prcnt Duty (35030)
- VIAIR Automatic Portable Compressor Kit, 12V, 33 (40047)
- VIAIR Portable Compressor Kit, 12V, 120psi, for U (88)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (40043)
- VIAIR Portable Compressor Kit, 85P Compressor W (87)
- SPEEDAIRE Air Compressor, 2.0 HP, 120/240V, 135 psi (4TW29)
- Viair Portable Electric Air Compressors