Zoro Homepage

Portable Compressor Kit, 24V, 150 psi, 400P

  • Mfr # 40050

  • Zoro # G6257065


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Includes
30 ft Coil Hose, Carrying Bag
Overall Length
10.87 in
Overall Height
7.48 in
Weight
10.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40050
Zoro #
G6257065
UPC #
818114004100
Country of Origin
China

Dimensions

Overall Length
10.87 in
Overall Height
7.48 in
Overall Width
5.83 in

Details

Phase
Single
Includes
30 ft Coil Hose, Carrying Bag
Weight
10.4 lb
Standards
CE
Lubrication Type
Oil Free
Item
Portable Air Compressor
Cylinder Material
Aluminum
Motor Type
Permanent Magnetic Motor
Free Air CFM @ 90 PSI - Air Compressor
1.00
Number of Stages
1
Free Air Flow Rate @ Maximum Pressure
0.71 cfm @ 150 psi
Outlet Type
NPT
Enclosure Rating
IP 54
Inlet Type
NPT
Free Air Flow Rate
1.41 cfm
Maximum Speed
4,700 RPM
Control Type
On/Off
Maximum Operating Pressure
150 psi
Air Tank Style
Tankless
Current Rating
15.0 A
Duty Cycle
Intermittent
Electrical Connection
Cord with Plugs
Thermal Protection
Automatic Reset
Input Voltage
24V DC
Sound Level
74 dB
Pump Type
Reciprocating
Number of Cylinders
1
Average Pump Life
300 hr
Series
400P
Output Power
0.24 hp

Description

Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Tankless, Output Power 0.24 hp, Free Air Flow Rate 1.41 cfm, Maximum Operating Pressure 150 psi, Air Tank Size Not Applicable, Input Voltage 24V DC, Current Rating 15.0 A, Sound Level 74 dB, Weight 10.4 lb, Free Air Flow Rate @ Maximum Pressure 0.71 cfm @ 150 psi, Pump Type Reciprocating, Number of Stages 1, Motor Type Permanent Magnetic Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.