Zoro Homepage

Portable Compressor Kit, Sport Compact Se

  • Mfr # 75

  • Zoro # G6257318


product price: $73.35
/ea

Key Features

Voltage
12
Overall Length
11.00 in
Overall Height
9.00 in
Weight
4.44 lbs
Overall Width
6.00 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75
Zoro #
G6257318
UPC #
818114000751
Country of Origin
China

Dimensions

Overall Length
11.00 in
Overall Height
9.00 in
Overall Width
6.00 in
Length
9.64 in
Height
9.68 in
Width
4.33 in

Details

Voltage
12
Weight
4.44 lbs
Free Air CFM @ 90 PSI - Air Compressor
1.00
Item
compressor
Features
internal cooling fan
Cylinder Material
metal; plastic
Color
silver; black

Description

Portable Compressor Kit,Sport Compact Se

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.