Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 0.50 A, 575VAC, 3 Phase

  • Mfr # 2P-450-3-575V

  • Zoro # G8435235


product price: $1,102.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
100 to 1100 lb
Voltage
575VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P-450-3-575V
Zoro #
G8435235
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12-3/8"
Overall Width
6-1/2"
Overall Height
7-1/2"
Mount Hole Center-to-Center Length
7.63 in
Mount Hole Size
5/8 in x 6 in
Mount Hole Center-to-Center Width
5 in

Details

Item
Electric Vibrator
Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
100 to 1100 lb
Voltage
575VAC
Phase
3
Speed
3600 vpm
Bin Weight Capacity
11,000 lb
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Bearing Type
Prelubricated
Amps
0.50
Max. Temp.
200 Degrees F
Force
Mechanically Adjustable
HP
1/2
Mounting Position
Universal
dBA
64 @ 3 ft.
Enclosure
Totally Enclosed Non-Ventilated
Mounting Plate
Sold Separately
Application
Bin, Hopper or Chute, Packing material in drums and bags
Includes
3PH Starter Box, Mounting Plate for 2P-450-3, Safety Cable
Adjustable Speed
Yes
For Environment
Dirt, Dust, Rain, Snow
Maximum Bin Weight Capacity
11,000 lb
Maximum Force
1,100 lbf
Operating Voltage
575V AC
Weight
54 lb
Mounting Orientation
Any Position
Full Load Current
0.5 A
Sound Level
64 dBA
Maximum Vibration Speed
3,600 vpm
Series
2P
Adjustable Force
Yes
For Location
Indoor, Outdoor
Motor Enclosure
Totally Enclosed Nonventilated
Horsepower Rating
0.5 hp
Maximum Operating Temperature
200 Degrees F
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Mount Plate Required
Yes
Voltage Type
AC

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 1,100 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 64 dBA, Power Source Electric Motor, Operating Voltage 575V AC, Maximum Bin Weight Capacity 11,000 lb, Full Load Current 0.5 A, Overall Length 12.38 in, Overall Width 6.5 in, Overall Height 7.5 in, Weight 54 lb, Horsepower Rating 0.5 hp, Adjustable Force Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.