Zoro Homepage

Electric Vibrator, 0.50 A, 575VAC, 3 Phase

  • Mfr # 6P-300-3-575V

  • Zoro # G7875357


product price: $1,673.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
50 to 250 lb.
Voltage
575VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6P-300-3-575V
Zoro #
G7875357
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15-1/2"
Overall Width
6-1/2"
Overall Height
7-5/8"
Mount Hole Size
5/8 in x 6 in
Mount Hole Center-to-Center Width
5 in
Mount Hole Center-to-Center Length
8.38 in

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 250 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 60 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Full Load Current 0.5 A, Overall Length 15.5 in, Overall Width 6.5 in, Overall Height 7.63 in, Weight 60 lb, Horsepower Rating 0.25 hp, Adjustable Force Yes, Adjustable Speed Yes, Application For Trucking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.