Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 0.65 A, 115VAC, 1 Phase

  • Mfr # US-100

  • Zoro # G7968256


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
High Frequency
Power Source
Electric
Force Rating
100 lb.
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US-100
Zoro #
G7968256
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6-3/4"
Overall Width
6"
Overall Height
4-1/4"
Mount Hole Size
3/8 in x 7/16 in
Mount Hole Center-to-Center Width
5 in
Mount Hole Center-to-Center Length
5.38 in

Details

Vibrator Type
High Frequency
Item
Electric Vibrator
Power Source
Electric
Force Rating
100 lb.
Voltage
115VAC
Phase
1
Speed
10,000 vpm
Bin Weight Capacity
1000 lb.
Max. Temp.
200 Degrees F
Mounting Position
Universal
Bearing Type
Prelubricated
dBA
78
Duty
Intermittent
Amps
0.65
Enclosure
Totally Enclosed
HP
1/20
Mounting Plate
Sold Separately
Application
For Trucking and Mobile
Force
Fixed Eccentrics, Not Adjustable
Includes
Channel Iron (Inches), Mounting Plate, Speed Adjuster
Series
US
Duty Cycle
Intermittent
For Environment
Dirt, Dust, Rain, Snow
For Location
Indoor, Outdoor
Maximum Bin Weight Capacity
1,000 lb
Mounting Orientation
Any Position
Sound Level
78 dBA
Adjustable Force
Yes
Voltage Type
AC
Full Load Current
0.7/0.32 A
Motor Enclosure
Totally Enclosed Nonventilated
Adjustable Speed
Yes
Maximum Operating Temperature
104 Degrees F
Weight
9 lb
Mount Plate Required
Yes
Horsepower Rating
0.05 hp
Maximum Vibration Speed
10,000 vpm
Operating Voltage
115V AC
Maximum Force
100 lbf

Description

Electric Vibrator, Duty Cycle Intermittent, Maximum Force 100 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 78 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 1,000 lb, Full Load Current 0.7/0.32 A, Overall Length 6.75 in, Overall Width 6 in, Overall Height 4.25 in, Weight 9 lb, Horsepower Rating 0.05 hp, Adjustable Force Yes, Adjustable Speed Yes, Application For Trucking, Mobile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.