Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 1.2/0.6 A, 230/460VAC, 3 Phase

  • Mfr # VMC-450-3

  • Zoro # G8351804


product price: $1,698.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Railroad Car Shaker/Clamp Bracket
Force Rating
1100 lb.
Power Source
Electric
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMC-450-3
Zoro #
G8351804
UPC #
-
Country of Origin
United States

Details

Item
Electric Vibrator
Vibrator Type
Railroad Car Shaker/Clamp Bracket
Force Rating
1100 lb.
Power Source
Electric
Voltage
230/460VAC
Phase
3
Speed
3600 vpm
Enclosure
Totally Enclosed Non-Ventilated
Amps
1.2/0.6
Mounting Plate
Sold Separately
Application
For Trucking and Mobile
HP
1/2
Mounting Position
Universal
dBA
70
Duty
Continuous
Force
Mechanically Adjustable
Max. Temp.
200 Degrees F
Includes
3PH Starter Box
Horsepower Rating
0.5 hp
Maximum Force
1,100 lbf
Series
VMC
For Location
Indoor, Outdoor
Sound Level
70 dBA
Adjustable Force
Yes
Full Load Current
1.2/0.6 A
Adjustable Speed
Yes
Weight
50 lb
Voltage Type
AC
Mounting Orientation
Any Position
Maximum Operating Temperature
200 Degrees F
Operating Voltage
230/460V AC
Mount Plate Required
Yes
Duty Cycle
Continuous
Maximum Vibration Speed
3,600 vpm
Motor Enclosure
Totally Enclosed Nonventilated

Description

Electric Vibrator, Duty Cycle Continuous, Maximum Force 1,100 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 70 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Full Load Current 1.2/0.6 A, Weight 50 lb, Horsepower Rating 0.5 hp, Adjustable Force Yes, Adjustable Speed Yes, Application For Trucking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.