Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 1.4/0.7 A, 230/460VAC, 3 Phase

  • Mfr # 4PX-700-3

  • Zoro # G7845932


product price: $2,021.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Explosion Proof
Power Source
Electric
Force Rating
300 to 700 lb.
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PX-700-3
Zoro #
G7845932
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14-1/2"
Overall Width
11-1/4"
Overall Height
6-1/8"
Mount Hole Size
5/8 in x 1 3/16 in
Mount Hole Center-to-Center Length
9.75 in
Mount Hole Center-to-Center Width
6.63 in

Details

Vibrator Type
Explosion Proof
Item
Electric Vibrator
Power Source
Electric
Force Rating
300 to 700 lb.
Voltage
230/460VAC
Phase
3
Speed
1800 vpm
dBA
64
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Enclosure
Explosion Proof
Force
Mechanically Adjustable
Bearing Type
Prelubricated
Max. Temp.
200 Degrees F
Amps
1.4/0.7
HP
1/2
Mounting Plate
Sold Separately
Mounting Position
Universal
Standards
Class I, Group C and D, Division 1 Temp. Code T3
Includes
4PX-700, Channel Iron (Inches), Mounting Bracket 2PX-450, Safety Cable
Voltage Type
AC
Resistance Properties
Corrosion Resistant
Full Load Current
1.4/0.7 A
For Location
Indoor, Outdoor
Maximum Operating Temperature
200 Degrees F
Adjustable Force
Yes
Sound Level
64 dBA
Operating Voltage
230/460V AC
Maximum Force
700 lbf
Series
4PX
Minimum Force
300 lbf
Weight
67 lb
Adjustable Speed
Yes
Motor Enclosure
Totally Enclosed Nonventilated
Horsepower Rating
0.5 hp
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Mounting Orientation
Any Position
Maximum Vibration Speed
1,800 vpm
Hazardous Location Specification
Class I, Class II, Division 1 and 2. (UL Listed), Group D, Group F and G
Mount Plate Required
Yes

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 700 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 64 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Full Load Current 1.4/0.7 A, Overall Length 14.5 in, Overall Width 11.25 in, Overall Height 6.13 in, Standards Class I, Group C and D, Division 1 Temp. Code T3, Weight 67 lb, Horsepower Rating 0.5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.