Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 15 A, 115VAC, 1 Phase

  • Mfr # JVS2-1-1/4

  • Zoro # G8269441


product price: $1,534.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Internal Concrete
Force Rating
430 lb
Power Source
Electric
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JVS2-1-1/4
Zoro #
G8269441
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
2 ft.
Head Size
1-1/4" x 13"
Head Diameter
1 1/4 in
Radius of Vibration
7 in
Head Length
13 in

Details

Vibrator Type
Internal Concrete
Item
Electric Vibrator
Force Rating
430 lb
Power Source
Electric
Voltage
115VAC
Phase
1
Speed
11,000 rpm
Mounting Position
Universal
Force
Sinusoidal (Rotary)
HP
1-1/2
Standards
UL Listed
Duty
Intermittent
Max. Cubic Yards per Hour
12 cu. yd./hr.
Mounting Plate
Sold Separately
Amps
15
Vibrations per Minute
11,000 vpm
Concrete Vibrator Type
Internal Concrete
Shaft Connection Type
Quick-Connect
Series
JVS
Current
15 A
Horsepower
1 1/2 hp
Number of Speed Settings
1
Tool Weight
13 lb
Head Material
Steel

Description

Electric Vibrator, Horsepower 1 1/2 hp, Shaft Length 2 ft, Head Diameter 1 1/4 in, Radius of Vibration 7 in, Number of Speed Settings 1, Vibrations per Minute 11,000 vpm, Force Rating 430 lbf, Shaft Connection Type Quick-Connect, Voltage 115V AC, Head Material Steel, Head Length 13 in, Concrete Vibrator Type Internal Concrete, Current 15 A, Phase Single-Phase, Power Source Corded, Series JVS, Standards UL Approved, Tool Weight 13 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.