Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 15 A, 115VAC, 1 Phase

  • Mfr # JVS5-1-1/2

  • Zoro # G8312744


product price: $1,706.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Internal Concrete
Power Source
Electric
Force Rating
760 lb
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JVS5-1-1/2
Zoro #
G8312744
UPC #
-
Country of Origin
United States

Dimensions

Head Size
1-1/2" x 14"
Shaft Length
5 ft.
Head Diameter
1 1/2 in
Head Length
14 in
Radius of Vibration
14 in

Details

Item
Electric Vibrator
Vibrator Type
Internal Concrete
Power Source
Electric
Force Rating
760 lb
Voltage
115VAC
Phase
1
Speed
11,000 rpm
Force
Sinusoidal (Rotary)
HP
1-1/2
Mounting Position
Universal
Duty
Intermittent
Max. Cubic Yards per Hour
12
Standards
UL Listed
Amps
15
Mounting Plate
Sold Separately
Vibrations per Minute
11,000 vpm
Series
JVS
Concrete Vibrator Type
Internal Concrete
Number of Speed Settings
1
Tool Weight
13 lb
Current
15 A
Shaft Connection Type
Quick-Connect
Horsepower
1 1/2 hp
Head Material
Steel

Description

Electric Vibrator, Horsepower 1 1/2 hp, Shaft Length 5 ft, Head Diameter 1 1/2 in, Radius of Vibration 14 in, Number of Speed Settings 1, Vibrations per Minute 11,000 vpm, Force Rating 760 lbf, Shaft Connection Type Quick-Connect, Voltage 115V AC, Head Material Steel, Head Length 14 in, Concrete Vibrator Type Internal Concrete, Current 15 A, Phase Single-Phase, Power Source Corded, Series JVS, Standards UL Listed, Tool Weight 13 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.