Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 1.60 A, 575VAC, 3 Phase

  • Mfr # 4P-2000-3-575V

  • Zoro # G7903874


product price: $2,481.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Force Rating
750 to 1500 lb
Power Source
Electric
Voltage
575VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4P-2000-3-575V
Zoro #
G7903874
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17-9/16"
Overall Width
6-5/16"
Overall Height
8-9/16"
Mount Hole Center-to-Center Width
5.5 in
Mount Hole Size
3/4 in x 7 in
Mount Hole Center-to-Center Length
10.63 in

Details

Item
Electric Vibrator
Vibrator Type
Heavy Duty
Force Rating
750 to 1500 lb
Power Source
Electric
Voltage
575VAC
Phase
3
Speed
1800 vpm
Mounting Position
Universal
Enclosure
Totally Enclosed Non-Ventilated
HP
1-1/2
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Mounting Plate
Sold Separately
Force
Mechanically Adjustable
Amps
1.60
dBA
72
Max. Temp.
200 Degrees F
Application
For Trucking and Mobile
Bearing Type
Prelubricated
Includes
3PH Starter Box, 4P-1400, 4P-2000, Channel Iron (Inches), Mounting Plate for 2P-1700, Safety Cable
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Adjustable Speed
Yes
Voltage Type
AC
Motor Enclosure
Totally Enclosed Nonventilated
Resistance Properties
Corrosion Resistant
Mount Plate Required
Yes
Maximum Force
1,500 lbf
For Location
Indoor, Outdoor
For Environment
Dirt, Dust, Rain, Snow
Maximum Operating Temperature
200 Degrees F
Minimum Force
750 lbf
Adjustable Force
Yes
Weight
103 lb
Horsepower Rating
1.5 hp
Operating Voltage
575V AC
Mounting Orientation
Any Position
Sound Level
72 dBA
Maximum Vibration Speed
1,800 vpm
Full Load Current
1.6 A
Series
4P

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 1,500 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 72 dBA, Power Source Electric Motor, Operating Voltage 575V AC, Full Load Current 1.6 A, Overall Length 17.56 in, Overall Width 6.31 in, Overall Height 8.56 in, Weight 103 lb, Horsepower Rating 1.5 hp, Adjustable Force Yes, Adjustable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.