Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 1.6/0.8 A, 230/460VAC, 3 Phase

  • Mfr # 6P-500-3

  • Zoro # G8016163


product price: $1,987.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
100 to 400 lb.
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6P-500-3
Zoro #
G8016163
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15-1/2"
Overall Width
6-1/2"
Overall Height
7-5/8"
Mount Hole Center-to-Center Width
5 in
Mount Hole Center-to-Center Length
8.38 in
Mount Hole Size
5/8 in x 6 in

Details

Vibrator Type
Heavy Duty
Item
Electric Vibrator
Power Source
Electric
Force Rating
100 to 400 lb.
Voltage
230/460VAC
Phase
3
Speed
1200 vpm
Bearing Type
Prelubricated
HP
1/4
Mounting Position
Universal
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Enclosure
Totally Enclosed Non-Ventilated
Application
For Trucking and Mobile
Amps
1.6/0.8
dBA
60
Mounting Plate
Sold Separately
Force
Mechanically Adjustable
Max. Temp.
200 Degrees F
Includes
3PH Starter Box, 4P-1000, 4P-700, 6P-300, 6P-500, Mounting Plate for 2P-450-1, Safety Cable
Resistance Properties
Corrosion Resistant
Horsepower Rating
0.25 hp
Mount Plate Required
Yes
Motor Enclosure
Totally Enclosed Nonventilated
Full Load Current
1.6/0.8 A
Weight
63 lb
Adjustable Speed
Yes
Mounting Orientation
Any Position
Operating Voltage
230/460V AC
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Maximum Operating Temperature
200 Degrees F
Series
6P
Sound Level
60 dBA
Voltage Type
AC
Maximum Force
400 lbf
Minimum Force
100 lbf
For Location
Indoor, Outdoor
Maximum Vibration Speed
1,200 vpm
Adjustable Force
Yes

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 400 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 60 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Full Load Current 1.6/0.8 A, Overall Length 15.5 in, Overall Width 6.5 in, Overall Height 7.63 in, Weight 63 lb, Horsepower Rating 0.25 hp, Adjustable Force Yes, Adjustable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.