Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 17 A, 115VAC, 1 Phase

  • Mfr # ACE5-2

  • Zoro # G8385185


product price: $1,843.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Internal Concrete
Force Rating
1450 lb
Power Source
Electric
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACE5-2
Zoro #
G8385185
UPC #
-
Country of Origin
United States

Dimensions

Head Size
2" x 14"
Shaft Length
5 ft.
Head Diameter
2 in
Radius of Vibration
22 in

Details

Item
Electric Vibrator
Vibrator Type
Internal Concrete
Force Rating
1450 lb
Power Source
Electric
Voltage
115VAC
Phase
1
Speed
11,000 rpm
HP
2-1/2
Mounting Plate
Sold Separately
Standards
UL Listed
Mounting Position
Universal
Force
Sinusoidal (Rotary)
Duty
Intermittent
Amps
17
Max. Cubic Yards per Hour
35
Vibrations per Minute
11,000 vpm
Shaft Connection Type
Quick-Connect
Number of Speed Settings
1
Series
ACE
Concrete Vibrator Type
Internal Concrete
Head Material
Steel
Current
17 A
Horsepower
2 1/2 hp

Description

Electric Vibrator, Horsepower 2 1/2 hp, Shaft Length 5 ft, Head Diameter 2 in, Radius of Vibration 22 in, Number of Speed Settings 1, Vibrations per Minute 11,000 vpm, Force Rating 1,450 lbf, Shaft Connection Type Quick-Connect, Voltage 115V AC, Head Material Steel, Concrete Vibrator Type Internal Concrete, Current 17 A, Phase Single-Phase, Power Source Corded, Series ACE, Standards UL Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.