Zoro Homepage

Electric Vibrator, 3.00 A, 575VAC, 3 Phase

  • Mfr # 2P-2500-3-575V

  • Zoro # G8308151


product price: $2,316.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Force Rating
500 to 3000 lb
Power Source
Electric
Voltage
575VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P-2500-3-575V
Zoro #
G8308151
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17-1/2"
Overall Width
7-1/2"
Overall Height
8-1/2"
Mount Hole Center-to-Center Width
5.5 in
Mount Hole Size
5/8 in x 7 in
Mount Hole Center-to-Center Length
11.63 in

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 3,000 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 73 dBA, Power Source Electric Motor, Operating Voltage 575V AC, Maximum Bin Weight Capacity 35,000 lb, Full Load Current 2 A, Overall Length 17.5 in, Overall Width 7.5 in, Overall Height 8.5 in, Weight 109 lb, Horsepower Rating 2 hp, Adjustable Force Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.