Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 3.10 A, 575VAC, 3 Phase

  • Mfr # 2P-4500-3-575V

  • Zoro # G8169734


product price: $2,331.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Force Rating
2200 to 5000 lb
Power Source
Electric
Voltage
575VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P-4500-3-575V
Zoro #
G8169734
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18-1/2"
Overall Width
7-1/2"
Overall Height
8-1/2"
Mount Hole Center-to-Center Width
5.5 in
Mount Hole Center-to-Center Length
11.63 in
Mount Hole Size
5/8 in x 7 in

Details

Vibrator Type
Heavy Duty
Item
Electric Vibrator
Force Rating
2200 to 5000 lb
Power Source
Electric
Voltage
575VAC
Phase
3
Speed
3600 vpm
Bin Weight Capacity
50,000 lb
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Mounting Position
Universal
Max. Temp.
200 Degrees F
Application
For Concrete
Amps
3.10
Bearing Type
Prelubricated
Force
Mechanically Adjustable
Enclosure
Totally Enclosed Non-Ventilated
dBA
76 @ 3 ft.
HP
2
Mounting Plate
Sold Separately
Includes
Channel Iron (Inches), Safety Cable
Adjustable Force
Yes
Series
2P
Adjustable Speed
Yes
For Environment
Dirt, Dust, Rain, Snow
Maximum Bin Weight Capacity
50,000 lb
Mount Plate Required
Yes
For Location
Indoor, Outdoor
Maximum Operating Temperature
200 Degrees F
Horsepower Rating
2 hp
Full Load Current
3.1 A
Sound Level
76 dBA
Mounting Orientation
Any Position
Weight
115 lb
Maximum Vibration Speed
3,600 vpm
Voltage Type
AC
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Motor Enclosure
Totally Enclosed Nonventilated
Operating Voltage
575V AC
Maximum Force
5,000 lbf

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 5,000 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 76 dBA, Power Source Electric Motor, Operating Voltage 575V AC, Maximum Bin Weight Capacity 50,000 lb, Full Load Current 3.1 A, Overall Length 18.5 in, Overall Width 7.5 in, Overall Height 8.5 in, Weight 115 lb, Horsepower Rating 2 hp, Adjustable Force Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.