Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 4.00 A, 575VAC, 3 Phase

  • Mfr # 4P-1000-3-575V

  • Zoro # G8207236


product price: $1,678.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
250 to 800 lb
Voltage
575VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4P-1000-3-575V
Zoro #
G8207236
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15-1/2"
Overall Width
6-1/2"
Overall Height
7-5/8"
Mount Hole Center-to-Center Width
5 in
Mount Hole Size
5/8 in x 6 in
Mount Hole Center-to-Center Length
8.38 in

Details

Vibrator Type
Heavy Duty
Item
Electric Vibrator
Power Source
Electric
Force Rating
250 to 800 lb
Voltage
575VAC
Phase
3
Speed
1800 vpm
Bin Weight Capacity
10,000 lb
Bearing Type
Prelubricated
dBA
63
Force
Mechanically Adjustable
Enclosure
Totally Enclosed Non-Ventilated
Application
For Trucking and Mobile
Mounting Plate
Sold Separately
Amps
4.00
Max. Temp.
200 Degrees F
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Mounting Position
Universal
HP
5
Includes
3PH Starter Box, 4P-1000, 4P-700, 6P-300, 6P-500, Mounting Plate for 2P-450-1, Safety Cable
Horsepower Rating
0.5 hp
Operating Voltage
575V AC
Weight
61 lb
Adjustable Speed
Yes
Mount Plate Required
Yes
For Environment
Dirt, Dust, Rain, Snow
Maximum Vibration Speed
1,800 vpm
Minimum Force
250 lbf
Full Load Current
0.6 A
Series
4P
Sound Level
63 dBA
Voltage Type
AC
Maximum Operating Temperature
200 Degrees F
Maximum Force
800 lbf
Maximum Bin Weight Capacity
10,000 lb
Mounting Orientation
Any Position
Resistance Properties
Corrosion Resistant
Adjustable Force
Yes
Motor Enclosure
Totally Enclosed Nonventilated
For Location
Indoor, Outdoor
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 800 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 63 dBA, Power Source Electric Motor, Operating Voltage 575V AC, Maximum Bin Weight Capacity 10,000 lb, Full Load Current 0.6 A, Overall Length 15.5 in, Overall Width 6.5 in, Overall Height 7.63 in, Weight 61 lb, Horsepower Rating 0.5 hp, Adjustable Force Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.