Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 4.0/2.0 A, 230/460VAC, 3 Phase

  • Mfr # 6P-1000

  • Zoro # G8280702


product price: $2,064.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
350 to 700 lb.
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6P-1000
Zoro #
G8280702
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18"
Overall Width
7-1/4"
Overall Height
8-1/2"
Mount Hole Center-to-Center Width
5.5 in
Mount Hole Size
1 in x 7 in
Mount Hole Center-to-Center Length
10.81 in

Details

Item
Electric Vibrator
Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
350 to 700 lb.
Voltage
230/460VAC
Phase
3
Speed
1200 vpm
HP
1
Force
Mechanically Adjustable
Application
For Trucking and Mobile
Bearing Type
Prelubricated
dBA
72
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Mounting Position
Universal
Enclosure
Totally Enclosed Non-Ventilated
Mounting Plate
Sold Separately
Amps
4.0/2.0
Max. Temp.
200 Degrees F
Includes
3PH Starter Box, 4P-1400, 4P-2000, Mounting Plate for 2P-1700, Safety Cable
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Minimum Force
300 lbf
Maximum Force
700 lbf
Maximum Operating Temperature
200 Degrees F
Maximum Vibration Speed
1,200 vpm
Sound Level
72 dBA
Weight
104 lb
Motor Enclosure
Totally Enclosed Nonventilated
Mount Plate Required
Yes
Operating Voltage
230/460V AC
Mounting Orientation
Any Position
Horsepower Rating
0.5 hp
Adjustable Speed
Yes
Resistance Properties
Corrosion Resistant
Series
6P
Full Load Current
4.0/2.0 A
Adjustable Force
Yes
For Location
Indoor, Outdoor
Voltage Type
AC

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 700 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 72 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Full Load Current 4.0/2.0 A, Overall Length 18 in, Overall Width 7.25 in, Overall Height 8.5 in, Weight 104 lb, Horsepower Rating 0.5 hp, Adjustable Force Yes, Adjustable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.