Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 4.0/2.0 A, 230/460VAC, 3 Phase

  • Mfr # 8P-500

  • Zoro # G7855854


product price: $2,298.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
180 to 400 lb.
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P-500
Zoro #
G7855854
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18"
Overall Width
7-1/4"
Overall Height
8-1/2"
Mount Hole Center-to-Center Width
5.5 in
Mount Hole Center-to-Center Length
10.81 in
Mount Hole Size
1 in x 7 in

Details

Vibrator Type
Heavy Duty
Item
Electric Vibrator
Power Source
Electric
Force Rating
180 to 400 lb.
Voltage
230/460VAC
Phase
3
Speed
900 vpm
Application
For Trucking and Mobile
Mounting Plate
Sold Separately
Mounting Position
Universal
Force
Mechanically Adjustable
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Max. Temp.
200 Degrees F
dBA
65
Bearing Type
Prelubricated
Amps
4.0/2.0
Enclosure
Totally Enclosed Non-Ventilated
HP
1/4
Includes
3PH Starter Box, 4P-1400, 4P-2000, Mounting Plate for 2P-1700, Safety Cable
Adjustable Force
Yes
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Motor Enclosure
Totally Enclosed Nonventilated
Minimum Force
180 lbf
Operating Voltage
230/460V AC
Horsepower Rating
0.25 hp
Series
8P
Voltage Type
AC
Resistance Properties
Corrosion Resistant
Maximum Vibration Speed
900 vpm
Full Load Current
4.0/2.0 A
Mounting Orientation
Any Position
Weight
109 lb
Sound Level
65 dBA
Mount Plate Required
Yes
For Location
Indoor, Outdoor
Maximum Force
400 lbf
Maximum Operating Temperature
200 Degrees F
Adjustable Speed
Yes

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 400 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 65 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Full Load Current 4.0/2.0 A, Overall Length 18 in, Overall Width 7.25 in, Overall Height 8.5 in, Weight 109 lb, Horsepower Rating 0.25 hp, Adjustable Force Yes, Adjustable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.