Zoro Homepage

Electric Vibrator, 4.2/2.1 A, 115VAC, 1 Phase

  • Mfr # FC-100-1

  • Zoro # G7910481


product price: $1,663.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Force Rating
300 lb.
Power Source
Electric
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-100-1
Zoro #
G7910481
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10"
Overall Width
7-1/2"
Overall Height
6-3/4"
Mount Hole Center-to-Center Length
7.5 in
Mount Hole Size
1/2 in x 1/2 in
Mount Hole Center-to-Center Width
5.25 in

Details

Item
Electric Vibrator
Vibrator Type
Heavy Duty
Force Rating
300 lb.
Power Source
Electric
Voltage
115VAC
Phase
1
Speed
3600 vpm
Bin Weight Capacity
3000 lb.
dBA
62
Enclosure
Totally Enclosed Non-Ventilated
Bearing Type
Prelubricated
Max. Temp.
200 Degrees F
Application
For Trucking and Mobile
Force
Mechanically Adjustable
Amps
4.2/2.1
Mounting Plate
Sold Separately
Duty
Continuous
Mounting Position
Universal
Includes
Mounting Plate for FC, Safety Cable
Sound Level
62 dBA
Voltage Type
AC
Adjustable Force
Yes
Resistance Properties
Corrosion Resistant
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Maximum Operating Temperature
200 Degrees F
Maximum Force
300 lbf
Series
FC
Motor Enclosure
Totally Enclosed Fan-Cooled
For Location
Indoor, Outdoor
Weight
35 lb
Maximum Vibration Speed
3,600 vpm
Full Load Current
4.2/2.1 A
Maximum Bin Weight Capacity
3,000 lb
Adjustable Speed
Yes
Operating Voltage
115/230V AC
Mount Plate Required
Yes
Mounting Orientation
Any Position

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 300 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Fan-Cooled, Sound Level 62 dBA, Power Source Electric Motor, Operating Voltage 115/230V AC, Maximum Bin Weight Capacity 3,000 lb, Full Load Current 4.2/2.1 A, Overall Length 10 in, Overall Width 7.5 in, Overall Height 6.75 in, Weight 35 lb, Adjustable Force Yes, Adjustable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.